Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Double Dipped , Nitrile , Sandy , S 12 PK

  • Mfr # 09-K1660/S

  • Zoro # G9315630


product price: $166.99
/pk 12, $13.92/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-K1660/S
Zoro #
G9315630
UPC #
616314096495
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.3 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) KEV(TM) 09-K1660
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
717
Glove Construction
Seamless Knit
Suggested Use Environment
Oily
Cut-Resistance Coverage
Full
Brand and Series
PIP G-Tek(R) KEV(TM) 09-K1660
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Double-Dipped
Yes
Glove Coating Color
Black
Silicone-Free
No

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Double-Dipped Yes, Coating Type Double Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.