
Cut Resistant Coated Gloves, Cut Level A2 , Nitrile , S 12 PK
Mfr # 18-575/S
Zoro # G9319742
product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Gray,Green
Suggested Use Environment
Oily
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-575/S
Zoro #
G9319742
UPC #
616314120251
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Gray,Green
Suggested Use Environment
Oily
Description
Maxicut3 Zormax, Glove Size S, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.