
Cut Resistant Coated Gloves, Cut Level A2 , PVC , XL 12 PK
Mfr # 08-K200PDD/XL
Zoro # G9315369
product price:Â $70.19
/pk 12, $5.85/eaKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Color
Yellow
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08-K200PDD/XL
Zoro #
G9315369
UPC #
616314015014
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
13 ga
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Color
Yellow
Cuff Style
Knit Wrist
Glove Materials
Kevlar
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Glove Lining Material
Kevlar®
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.