Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Rough , XS 1 PR

  • Mfr # 960-XS

  • Zoro # G8529740


product price: $5.39
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-XS
Zoro #
G8529740
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
ATA 960
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ASTM/ANSI 105-2016
Glove Hand Style
Left and Right
Brand and Series
PIP ATA 960
Cut-Resistance Coverage
Full
Insulated
No
Lint-Free
No
Glove Features
Silicone-Free
Glove Lining Material
ATA, Lycra
Hem Style
Finished
Impact Protection Style
Standard
EN ISO 374-5 Microorganism Protection Type
No
Knit Material Color
Gray
Reversible
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Latex-Free
No
Silicone-Free
Yes
Glove Coating Color
Gray
ANSI/ISEA Needlestick Level - Palm
Not Rated
Palm Type
Coated
Sold As
Pair
Hand Protection Style
Glove
Pairs per Package
12
Double-Dipped
No
Fabric Weight
13 g

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Weight 13 g, Standards ASTM/ANSI 105-2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.