Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # 19-D320/XL

  • Zoro # G0618263


product price: $15.79
/pr
Sold in multiples of 12 for $189.48

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D320/XL
Zoro #
G0618263
UPC #
616314095887
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.25 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) 3GX(R) 19-D320
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
1246
Glove Construction
Seamless Knit
Application
Electronics, Glass Cutting, Metal Handling, Assembly
ANSI/ISEA Puncture Level
2
Puncture Resistant
Yes
Palm Material
DSM HPPE
Abrasion Resistant
Yes
ANSI/ISEA Cut Level - 2011
3
ANSI/ISEA Cut Load
1246
Cut-Resistance Coverage
Full
Brand and Series
PIP G-Tek(R) 3GX(R) 19-D320
Touchscreen Compatible
No
Double-Dipped
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Latex-Free
No
Hand Protection Style
Glove
Glove Coating Color
Gray
Silicone-Free
No

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.