Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Water-Based Polyurethane , Smooth , L 12 PK
Mfr # 730TGU/L
Zoro # G6559767
product price: $81.49
/pk 12, $6.79/ea
Free Shipping & Returns
Key Features
Glove Size
L
ANSI/ISEA Cut Level
A3
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
730TGU/L
Zoro #
G6559767
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
9
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI, Base Coating Material Water-Based Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.