Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A3 , Foam Nitrile , Sandy

  • Mfr # 16-340LG/XL

  • Zoro # G604903179


product price: $328.99
/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-340LG/XL
Zoro #
G604903179
UPC #
616314130717
Country of Origin
China

Dimensions

Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) PolyKor(R) 16-340LG
Cuff Style
Knit
Glove Materials
PolyKor(R)
Palm Material
Nitrile
Touchscreen Compatible
No

Description

G-tek cr hi-vis lime green nitrile grip gloves w/ hppe/glass liner, blk coated palm, xl, 1 dz used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. high performance polyethylene fiber (hppe) products constructed with hppe fibers are suitable for protection against mechanical hazards in the toughest environments. Hppe fiber products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection. features: hi-vis lime green hppe/glass liner with double dipped black micro-surface nitrile coat seamless construction offers increased comfort and breathability. high performance polyethylene fiber (hppe) 13 glass gauge seamless knit shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. double-dipped nitrile "micro-surface" coated palm and fingertips help extend the life of the glove and provide excellent abrasion resistance. knit wrist helps prevent dirt and debris from entering the glove. hi-vis coloring makes this product very easy to see. cotton color binding denotes sizing. washable, resistant to chemicals, water, and ultraviolet light. sold in 12 pairs per dozen, priced per dozen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.