
Cut Resistant Coated Gloves, Cut Level A3 , Latex , MicroFinish , S 12 PK
Mfr # 09-K1444/S
Zoro # G1282821
product price: $194.99
/pk 12, $16.25/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Color
Blue,Yellow
Glove Coating Finish
MicroFinish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-K1444/S
Zoro #
G1282821
UPC #
616314055836
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
26 cm
Thickness
10 ga
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Color
Blue,Yellow
Glove Coating Finish
MicroFinish
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
Glove Materials
Kevlar
Glove Construction
Coated Seamless Knit
Suggested Use Environment
Dry
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.