Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , XS 1 PR

  • Mfr # 19-D475

  • Zoro # G0618491


product price: $28.79
/pr
Sold in multiples of 12 for $345.48

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D475
Zoro #
G0618491
UPC #
616314053610
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
7.75 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
MaxiCut(R) 19-D475
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1663
Glove Construction
Seamless Knit
Application
Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
Glove Cut
Gunn
Puncture Resistant
Yes
Standards
ANSI F1790, EN388
ANSI/ISEA Puncture Level
3
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
Greater Than 100
Thumb Style
Straight
Palm Material
HPPE, Nitrile
Finger Material
Nitrile/HPPE
ANSI/ISEA Cut Level - 2011
5
ANSI/ISEA Abrasion Cycles
Greater Than 3000
ANSI/ISEA Cut Load
1663
Brand and Series
PIP MaxiCut(R) 19-D475
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Knit Material Color
Gray
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No
Double-Dipped
No
Glove Coating Color
Gray
Hand Protection Style
Glove
Silicone-Free
No
Finger Coverage
Full Finger

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI F1790, EN388, Glove Coating Cover 3/4, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.