Cut Resistant Coated Gloves, Cut Level A4 , Latex , Crinkle , S 12 PK
Mfr # 09-K1300/S
Zoro # G0617539
product price: $209.99
/pk 12, $17.50/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Color
Blue,Yellow
Glove Coating Finish
Crinkle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-K1300/S
Zoro #
G0617539
UPC #
616314003066
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
26 cm
Thickness
7 ga
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Color
Blue,Yellow
Glove Coating Finish
Crinkle
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1550
Glove Construction
Coated Seamless Knit
Suggested Use Environment
Dry
Description
G-Tek K-Force, Glove Size S, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.