
Cut Resistant Coated Gloves, Cut Level A6 , PVC , L
Mfr # 08-K385/L
Zoro # G9315649
product price: $27.15
/eaSold in multiples of 12 for $325.80
Key Features
Glove Size
L
ANSI/ISEA Cut Level
A6
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08-K385/L
Zoro #
G9315649
UPC #
616314056116
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Color
Green
Cuff Style
Knit Wrist
Glove Materials
Kevlar, Stainless Steel Wire
ANSI/ISEA Cut Grams
3612
Glove Construction
Seamless Knit, Extended Cuff
Suggested Use Environment
Dry
Description
Kut-Gard Arasteel Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.