
Cut Resistant Coated Gloves, Cut Level A6 , PVC , L
Mfr # 18-SD385L
Zoro # G1283795
product price: $434.99
/eaSold in multiples of 12 for $5,219.88
Free Shipping & Returns
Key Features
Glove Size
L
ANSI/ISEA Cut Level
A6
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-SD385L
Zoro #
G1283795
UPC #
616314059223
Country of Origin
United States
Dimensions
Glove Size
L
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
3700
Glove Construction
Seamless Knit, Extended Cuff
Suggested Use Environment
Dry
Silicone-Free
No
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.