This item is Discontinued.

Pip Cut Resistant Driver Gloves, A2 Cut Level, Uncoated, 3XL, 12PK 09-K3700/XXXL

Cut Resistant Driver Gloves, A2 Cut Level, Uncoated, 3XL, 12PK (Discontinued)

  • Mfr # 09-K3700/XXXL
  • Zoro # G9315743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-K3700/XXXL
Zoro #
G9315743
UPC #
616314052491
Country of Origin
Unknown

Dimensions

Size
3XL
Glove Size
3XL
Glove Length
10 1/2 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Cut Resistant Driver Gloves
ANSI/ISEA Cut Level
A2
Color
Brown
Glove Coating Material
Uncoated
Palm Material
Goatskin
Cuff Style
Shirred Slip-On
Glove Hand Style
Left and Right
Stitching Material
Nylon
Thumb Style
Straight
Glove Back Material
Goatskin
Glove Cut
Gunn
Standards
ASTM F2992-15
Insulated
No
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
Coating Material
Uncoated
Series
Kut Gard(R)
Leather Glove Style
Drivers
Brand and Series
PIP Kut Gard(R) 09-K3700
Glove Backing Material
Brown Goatskin
Glove Back Color
Brown
Glove Materials
Goatskin
Leather Grade
Premium
ANSI/ISEA Cut Load
779
Glove Liner Material
Kevlar(R)
Leather Glove Liner Type
Kevlar(R)
Cut-Resistance Coverage
Full
Anti-Static
No
Leather Color
Brown
Touchscreen Compatible
No
Internal Reinforcement Material
Kevlar(R)
Biodegradable
Non-Biodegradable
Hand Style
Left and Right
Cuff Color
Beige
Arc Flash PPE Category
2
Palm Style
Single Layer
Palm Color
Beige
EN 388 Rating
Not Tested
ANSI/ISEA Cut Level (Coverage)
A2 - Full
Cuff Material
Leather
Hand Protection Style
Glove
Includes Double Palm
No
Finger Coverage
Full Finger
Color Family
Brown
Oil-Resistant
No
Pairs per Package
12
Minimum Temperature
Not Rated
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Palm/Back Material
Goatskin
Stitching Type
Standard
Leather Coverage Style
Full Leather
Glove Palm Material
Goatskin
Glove Construction
Cut and Sewn

Description

Kevlar(R) Lined Top Grain Drivers,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.