Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Cut Resistant Driver Gloves, A2 Cut Level, Uncoated, L, 12PK 09-K3700/L

Cut Resistant Driver Gloves, A2 Cut Level, Uncoated, L, 12PK (Discontinued)

  • Mfr # 09-K3700/L
  • Zoro # G9315700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K3700/L
Zoro #
G9315700
UPC #
616314009983
Country of Origin
Unknown

Dimensions

Size
L
Glove Size
L
Glove Length
9 3/4 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Cut Resistant Driver Gloves
ANSI/ISEA Cut Level
A2
Color
Brown
Glove Coating Material
Uncoated
Palm Material
Goatskin
Cuff Style
Shirred Slip-On
Glove Hand Style
Left and Right
Glove Back Material
Goatskin
Glove Cut
Gunn
Insulated
No
Thumb Style
Straight
Sold As
Pair
Stitching Material
Nylon
Standards
ASTM F2992-15
Coating Material
Uncoated
ANSI/ISEA Abrasion Level
Not Rated
Series
Kut Gard(R)
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Leather Grade
Premium
Glove Backing Material
Brown Goatskin
ANSI/ISEA Cut Load
770
Anti-Static
No
Leather Glove Style
Drivers
Leather Glove Liner Type
Kevlar(R)
Leather Color
Brown
Biodegradable
Non-Biodegradable
Glove Materials
Goatskin
Brand and Series
PIP Kut Gard(R) 09-K3700
Internal Reinforcement Material
Kevlar(R)
Glove Back Color
Brown
Glove Liner Material
Kevlar(R)
Hand Style
Left and Right
Hand Protection Style
Glove
Stitching Type
Standard
Includes Reinforced Thumb Crotch
No
Arc Flash PPE Category
2
Minimum Temperature
Not Rated
Glove Construction
Cut and Sewn
Pairs per Package
12
Color Family
Brown
Glove Palm Material
Goatskin
Includes Double Palm
No
Oil-Resistant
No
EN 388 Impact Rated
No
Palm/Back Material
Goatskin
ANSI/ISEA Cut Level (Coverage)
A2 - Full
Finger Coverage
Full Finger
Cuff Material
Leather
EN 388 Rating
Not Tested
Leather Coverage Style
Full Leather
Cuff Color
Beige
Reflective Backing
No
Palm Style
Single Layer
Palm Color
Beige

Description

Kevlar(R) Lined Top Grain Drivers,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.