Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Cut Resistant Driver Gloves, A2 Cut Level, Uncoated, S, 12PK 09-K3700/S

Cut Resistant Driver Gloves, A2 Cut Level, Uncoated, S, 12PK (Discontinued)

  • Mfr # 09-K3700/S
  • Zoro # G9315719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K3700/S
Zoro #
G9315719
UPC #
616314052507
Country of Origin
Unknown

Dimensions

Glove Size
S
Size
S
Glove Length
9 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S

Details

Item
Cut Resistant Driver Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Brown
ANSI/ISEA Abrasion Level
Not Rated
Standards
ASTM F2992-15
Cuff Style
Shirred Slip-On
Glove Back Material
Goatskin
Palm Material
Goatskin
Sold As
Pair
Thumb Style
Straight
Glove Cut
Gunn
Insulated
No
Stitching Material
Nylon
Glove Hand Style
Left and Right
Series
Kut Gard(R)
Coating Material
Uncoated
Internal Reinforcement Material
Kevlar(R)
Leather Glove Style
Drivers
Glove Liner Material
Kevlar(R)
Anti-Static
No
ANSI/ISEA Cut Load
779
Touchscreen Compatible
No
Leather Color
Brown
Glove Backing Material
Brown Goatskin
Cut-Resistance Coverage
Full
Glove Back Color
Brown
Leather Glove Liner Type
Kevlar(R)
Leather Grade
Premium
Brand and Series
PIP Kut Gard(R) 09-K3700
Glove Materials
Goatskin
Biodegradable
Non-Biodegradable
Hand Style
Left and Right
Reflective Backing
No
Minimum Temperature
Not Rated
Color Family
Brown
ANSI/ISEA Cut Level (Coverage)
A2 - Full
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Palm Color
Beige
Stitching Type
Standard
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Oil-Resistant
No
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Cuff Material
Leather
Arc Flash PPE Category
2
Pairs per Package
12
Glove Palm Material
Goatskin
Includes Double Palm
No
Palm Style
Single Layer
Cuff Color
Beige
EN 388 Rating
Not Tested
Palm/Back Material
Goatskin

Description

Kevlar(R) Lined Top Grain Drivers,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.