Cut-Resistant Glove, Cut Level A2 , Dipped , Foam Nitrile , Sandy , 2XL 12 PK

  • Mfr # 16-355/XXL

  • Zoro # G2822190


product price: $99.99
/pk 12, $8.33/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 in
Color
Black, Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-355/XXL
Zoro #
G2822190
UPC #
616314168635
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 in
Color
Black, Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
G-Tek(R) PolyKor(R) 16-355
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
587
Glove Construction
Seamless Knit
Palm Material
Nitrile
ANSI/ISEA Cut Load
587
Glove Cut
Gunn
Glove Hand Style
Left and Right
Anti-Static
No
Cut-Resistance Coverage
Full
Glove Coating Color
Black
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Level - 2011
2
Glove Styles
Knit
Brand and Series
PIP G-Tek(R) PolyKor(R) 16-355
Silicone-Free
No
Glove Liner Material
Unlined
Touchscreen Compatible
No
External Material
Polyester
Latex-Free
No
Color Indicator
Orange
Double-Dipped
No
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Features
Tearaway Fingers
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.