Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Glove, Cut Level A2 , Dipped , Polyurethane , Smooth , S 12 PK

  • Mfr # 09-K1250/S

  • Zoro # G2818578


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray, Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1250/S
Zoro #
G2818578
UPC #
616314122682
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray, Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
G-Tek(R) KEV(TM) 09-K1250
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar®
ANSI/ISEA Cut Grams
516
Glove Construction
Seamless Knit
Glove Back Color
White
Glove Back Material
Cowhide
ANSI/ISEA Cut Load - Back Side
779g
Glove Liner Material
Kevlar(R)
Cuff Color
Black
Brand and Series
PIP G-Tek(R) KEV(TM) 09-K1250
Leather Grade
Standard
ANSI/ISEA Cut Level - Palm Side
A2
Glove Cut
Gunn
ANSI/ISEA Cut Load - Palm Side
779g
ANSI/ISEA Cut Level - 2011
2
Thumb Style
Straight
Touchscreen Compatible
No
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level - Back Side
A2
Leather Color
Beige
Leather Glove Style
Work
Biodegradable
Non-Biodegradable
Stitching Material
Polyester
Reinforcement Coverage
Reinforced Palm
Anti-Static
No
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
516
Latex-Free
No
Glove Coating Color
Gray
Silicone-Free
No
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Glove Lining Material
Kevlar(R)
Double-Dipped
No
Includes Reinforced Thumb Crotch
No

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.