Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Glove, Cut Level A2 , Dipped , Water-Based Polyurethane , Sandy , L 12 PK

  • Mfr # 16-320/L

  • Zoro # G2818018


product price: $95.79
/pk 12, $7.98/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
White
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-320/L
Zoro #
G2818018
UPC #
616314247798
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
G-Tek(R) PolyKor(R) X7(TM) 16-320
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
956
Glove Construction
Seamless Knit
Color Indicator
Orange
Glove Coating Color
Blue
ANSI/ISEA Cut Load
956
External Material
Polyester
Anti-Static
No
Biodegradable
Non-Biodegradable
Glove Liner Material
Unlined
Latex-Free
No
ANSI/ISEA Cut Level - 2011
2
Brand and Series
PIP G-Tek(R) PolyKor(R) X7(TM) 16-320
Silicone-Free
Yes
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Glove Styles
Knit
Palm Material
Co-Polymer
Glove Cut
Gunn
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Knit Material Color
Blue
Glove Features
Silicone-Free, Touchscreen Compatible
Hand Protection Style
Glove
Double-Dipped
No
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.