Cut-Resistant Glove, Cut Level A3 , Dipped , Foam Nitrile , Sandy , 2XL 12 PK

  • Mfr # 44-3755

  • Zoro # G2820276


product price: $216.99
/pk 12, $18.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 in
Color
Black, Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-3755
Zoro #
G2820276
UPC #
616314178603
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 in
Color
Black, Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
MaxiCut(R) Ultra(TM) 44-3755
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1070
Glove Construction
Seamless Knit
Latex-Free
No
Palm Material
Nitrile
Glove Styles
Knit
Glove Cut
Gunn
Glove Liner Material
Unlined
Anti-Static
No
Biodegradable
Non-Biodegradable
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Cut Load
1070
Color Indicator
Pink
External Material
HPPE
Silicone-Free
Yes
Glove Hand Style
Left and Right
Internal Reinforcement Material
HPPE/Basalt(R)
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
ANSI/ISEA Cut Level - 2011
3
Brand and Series
PIP MaxiCut(R) Ultra(TM) 44-3755
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Silicone-Free
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Hand Protection Style
Glove
Knit Material Color
Blue
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.