Zoro Homepage

Cut-Resistant Glove, Cut Level A3 , Dipped , Foam Nitrile , Sandy , 2XL 12 PK

  • Mfr # 710SANF

  • Zoro # G2820294


product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Yellow, Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710SANF
Zoro #
G2820294
UPC #
662909712790
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Yellow, Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
PosiGrip(R) 710SANF
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Acrylic
ANSI/ISEA Cut Grams
1429
Glove Construction
Seamless Knit
Glove Styles
Knit
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
3
Glove Coating Color
Black
Brand and Series
PIP PosiGrip(R) 710SANF
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
ANSI/ISEA Cut Load
1429
External Material
Cotton
Glove Hand Style
Left and Right
Latex-Free
No
Biodegradable
Non-Biodegradable
Glove Cut
Gunn
Anti-Static
No
Palm Material
Nitrile
Color Indicator
Pink
Glove Liner Material
Unlined
Knit Material Color
Yellow
Hand Protection Style
Glove
Double-Dipped
No
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Features
Tearaway Fingers
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.