Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Glove, Cut Level A3 , Dipped , Foam Nitrile , Sandy , XL 12 PK

  • Mfr # 710SANF

  • Zoro # G2819250


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Yellow, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710SANF
Zoro #
G2819250
UPC #
662909712882
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Yellow, Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
PosiGrip(R) 710SANF
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Acrylic
ANSI/ISEA Cut Grams
1429
Glove Construction
Seamless Knit
Brand and Series
PIP PosiGrip(R) 710SANF
ANSI/ISEA Cut Level - 2011
3
Anti-Static
No
Glove Coating Color
Black
Silicone-Free
No
Touchscreen Compatible
No
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Color Indicator
Pink
Glove Styles
Knit
ANSI/ISEA Cut Load
1429
Biodegradable
Non-Biodegradable
Palm Material
Nitrile
Cut-Resistance Coverage
Full
External Material
Cotton
Glove Cut
Gunn
Latex-Free
No
Hand Protection Style
Glove
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
Unlined
Glove Features
Tearaway Fingers
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.