Cut-Resistant Glove, Cut Level A3 , Dipped , Foam Nitrile , Sandy , XS 12 PK

  • Mfr # 44-3755

  • Zoro # G2820635


product price: $216.99
/pk 12, $18.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 in
Color
Black, Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-3755
Zoro #
G2820635
UPC #
616314178597
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
7 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 in
Color
Black, Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
MaxiCut(R) Ultra(TM) 44-3755
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1070
Glove Construction
Seamless Knit
External Material
HPPE
Silicone-Free
Yes
Biodegradable
Non-Biodegradable
Anti-Static
No
Glove Styles
Knit
Brand and Series
PIP MaxiCut(R) Ultra(TM) 44-3755
Glove Hand Style
Left and Right
Glove Coating Color
Black
ANSI/ISEA Cut Level - 2011
3
Latex-Free
No
Cut-Resistance Coverage
Full
Glove Cut
Gunn
Color Indicator
Pink
Touchscreen Compatible
No
Internal Reinforcement Material
HPPE/Basalt(R)
Palm Material
Nitrile
ANSI/ISEA Cut Load
1070
Glove Liner Material
Unlined
Reinforcement Coverage
Reinforced Thumb Crotch
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Knit Material Color
Blue
Glove Features
Reinforced Thumb Crotch, Silicone-Free
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.