Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Glove, Cut Level A3 , Dipped , Polyurethane , Smooth , M 12 PK

  • Mfr # 19-D325/M

  • Zoro # G2820845


product price: $205.99
/pk 12, $17.17/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D325/M
Zoro #
G2820845
UPC #
616314167591
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
8 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) 3GX(R) 19-D325
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema® Diamond
ANSI/ISEA Cut Grams
1066
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Glove Styles
Knit
Internal Reinforcement Material
HPPE/Basalt(R)
ANSI/ISEA Cut Load
1066
Anti-Static
No
Latex-Free
No
Silicone-Free
No
External Material
HPPE
Brand and Series
PIP G-Tek(R) 3GX(R) 19-D325
ANSI/ISEA Cut Level - 2011
3
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Glove Coating Color
White
Biodegradable
Non-Biodegradable
Glove Liner Material
Unlined
Palm Material
Polyurethane
Glove Cut
Gunn
Color Indicator
Pink
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material Color
White
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Features
Tearaway Fingers
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.