Zoro Homepage

Cut-Resistant Glove, Cut Level A3 , Dipped , Water-Based Polyurethane , Sandy , XL 12 PK

  • Mfr # 16-368/XL

  • Zoro # G2818298


product price: $154.99
/pk 12, $12.92/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Red, Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-368/XL
Zoro #
G2818298
UPC #
616314249921
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Red, Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) PolyKor(R) X7(TM) 16-368
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
1024
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
3
Silicone-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
Internal Reinforcement Material
HPPE/Basalt(R)
Touchscreen Compatible
Yes
Color Indicator
Pink
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Glove Styles
Knit
ANSI/ISEA Cut Load
1024
Palm Material
Nitrile
External Material
Polyester
Glove Coating Color
Black
Biodegradable
Non-Biodegradable
Anti-Static
No
Glove Cut
Gunn
Cut-Resistance Coverage
Full
Brand and Series
PIP G-Tek(R) PolyKor(R) X7(TM) 16-368
Latex-Free
No
Knit Material Color
Red
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Glove Lining Material
Unlined
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Double-Dipped
No
Minimum Temperature
Not Rated
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.