Cut-Resistant Glove, Cut Level A3 , Uncoated , Uncoated , None , 3XL 12 PK

  • Mfr # M1840-3XL

  • Zoro # G2914356


product price: $49.45
/pk 12, $4.12/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1840-3XL
Zoro #
G2914356
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
3XL
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
12

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Series
ATA M1840
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
ATA®
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
0
Glove Liner Material
Unlined
Biodegradable
Non-Biodegradable
Standards
ASTM/ANSI 105-2016
Latex-Free
No
Silicone-Free
No
Glove Styles
Knit
Anti-Static
No
Brand and Series
PIP ATA M1840
Palm Material
Uncoated
Touchscreen Compatible
No
Color Indicator
Yellow
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Glove Lining Material
Unlined

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ASTM/ANSI 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.