Cut-Resistant Glove, Cut Level A3 , Uncoated , Uncoated , None , XL 12 PK

  • Mfr # M530-XL

  • Zoro # G2919694


product price: $69.19
/pk 12, $5.77/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Green
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M530-XL
Zoro #
G2919694
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Green
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Series
ATA Hide-Away M530
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
ATA®
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Brand and Series
PIP ATA Hide-Away M530
Biodegradable
Non-Biodegradable
Silicone-Free
No
Touchscreen Compatible
No
Anti-Static
No
ANSI/ISEA Cut Load
0
Standards
ASTM/ANSI 105-2016
Glove Styles
Knit
Color Indicator
Green
Glove Hand Style
Left and Right
Palm Material
Uncoated
Glove Liner Material
Unlined
Latex-Free
No
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Double-Dipped
No
Knit Material Color
Green
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
No

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ASTM/ANSI 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.