Zoro Homepage

Cut-Resistant Glove, Cut Level A4 , Dipped , Foam Nitrile , Sandy , M 12 PK

  • Mfr # 15-215/M

  • Zoro # G2821910


product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 in
Color
Gray, White
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-215/M
Zoro #
G2821910
UPC #
616314219207
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
8 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 in
Color
Gray, White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
G-Tek(R) Suprene(TM) 15-215
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Suprene(TM)
ANSI/ISEA Cut Grams
1865
Glove Construction
Seamless Knit
Glove Coating Color
Black
Cut-Resistance Coverage
Full
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Load
1865
Anti-Static
No
Touchscreen Compatible
No
Brand and Series
PIP G-Tek(R) Suprene(TM) 15-215
Palm Material
Nitrile
External Material
Polyester
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level - 2011
4
Latex-Free
No
Glove Styles
Knit
Silicone-Free
No
Glove Cut
Gunn
Glove Liner Material
Unlined
Double-Dipped
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material Color
Beige
Glove Lining Material
Unlined
Glove Features
Tearaway Fingers
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Suprene(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.