Cut-Resistant Glove, Cut Level A4 , Dipped , Foam Nitrile , Sandy , XL 12 PK

  • Mfr # 19-D470/XL

  • Zoro # G9127820


product price: $326.99
/pk 12, $27.25/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D470/XL
Zoro #
G9127820
UPC #
616314020186
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
9.4 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
MaxiCut(R) 19-D470
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1663
Glove Construction
Seamless Knit
Touchscreen Compatible
No
Brand and Series
PIP MaxiCut(R) 19-D470
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
1663
Glove Coating Color
Gray
Latex-Free
No
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch
Minimum Temperature
Not Rated
Silicone-Free
No
Hand Protection Style
Glove
Double-Dipped
No
Knit Material Color
Gray

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.