Zoro Homepage

Cut-Resistant Glove, Cut Level A4 , Dipped , Microporous Nitrile , Sandy , L 1 PR

  • Mfr # 15-210/L

  • Zoro # G3324135


product price: $11.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Tan,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-210/L
Zoro #
G3324135
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.8 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Color
Tan,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
G-Tek(R) Suprene(TM) 15-210
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Suprene ™, Microporous Nitrile
ANSI/ISEA Cut Grams
1766
Glove Construction
Seamless Knit
ANSI/ISEA Cut Load
1766
Brand and Series
PIP G-Tek(R) Suprene(TM) 15-210
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Minimum Temperature
Not Rated
Latex-Free
No
Hand Protection Style
Glove
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
No
Knit Material Color
Beige
Glove Features
Silicone-Free
Glove Coating Color
Black
Double-Dipped
No

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Suprene(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.