Cut-Resistant Glove, Cut Level A5 , Dipped , Foam Nitrile , Foam , 2XL 1 PR

  • Mfr # 555-2XL

  • Zoro # G8273854


product price: $15.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555-2XL
Zoro #
G8273854
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
ATA 555
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor®
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Glove Liner Material
HPPE
Glove Styles
Knit
Anti-Static
No
Insulated
No
Glove Coating Color
Black
Latex-Free
No
Touchscreen Compatible
No
Palm Material
Foam Nitrile
Silicone-Free
No
Glove Hand Style
Left and Right
Brand and Series
PIP ATA 555
Biodegradable
Non-Biodegradable
Cut-Resistance Coverage
Full
Color Indicator
Yellow
Standards
ASTM/ANSI 105-2016
ANSI/ISEA Cut Load
0
Minimum Temperature
Not Rated
Knit Material Color
Black
Glove Lining Material
PolyKor®
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch
Includes Finger Fourchettes
No
EN 388 Rating
4X41E
Hem Style
Finished
Pairs per Package
12
Double-Dipped
No
Sold As
Pair
Palm Type
Coated
Finger Coverage
Full Finger
Reversible
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Lint-Free
No
Hand Protection Style
Glove
Impact Protection Style
Standard
Reinforcement Coverage
Reinforced Thumb Crotch
Fabric Weight
18 g

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41E, Glove Insulation Weight 18 g, Standards ASTM/ANSI 105-2016, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.