Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Glove, Cut Level A5 , Dipped , Water-Based Polyurethane , Sandy , 2XL 12 PK

  • Mfr # 16-X585/XXL

  • Zoro # G2821798


product price: $189.99
/pk 12, $15.83/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-X585/XXL
Zoro #
G2821798
UPC #
616314246319
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
G-Tek(R) PolyKor(R) Xrystal(R) 16-X585
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
2458
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
4
Touchscreen Compatible
Yes
Glove Liner Material
Unlined
Brand and Series
PIP G-Tek(R) PolyKor(R) Xrystal(R) 16-X585
Palm Material
Nitrile
Glove Coating Color
Black
Cut-Resistance Coverage
Full
Silicone-Free
No
External Material
Polyester
ANSI/ISEA Cut Load
2458
Latex-Free
No
Glove Styles
Knit
Anti-Static
No
Glove Hand Style
Left and Right
Glove Cut
Gunn
Biodegradable
Non-Biodegradable
Double-Dipped
No
Glove Lining Material
Unlined
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Knit Material Color
Black
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.