Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Glove, Cut Level A5 , Dipped , Water-Based Polyurethane , Sandy , XL 12 PK

  • Mfr # 16-X585/XL

  • Zoro # G2818779


product price: $189.99
/pk 12, $15.83/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-X585/XL
Zoro #
G2818779
UPC #
616314246302
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
G-Tek(R) PolyKor(R) Xrystal(R) 16-X585
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
2458
Glove Construction
Seamless Knit
Latex-Free
No
Brand and Series
PIP G-Tek(R) PolyKor(R) Xrystal(R) 16-X585
External Material
Polyester
Glove Styles
Knit
Glove Cut
Gunn
Cut-Resistance Coverage
Full
Touchscreen Compatible
Yes
Palm Material
Nitrile
Anti-Static
No
Glove Liner Material
Unlined
Glove Coating Color
Black
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
2458
Biodegradable
Non-Biodegradable
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
4
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Knit Material Color
Black
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Hand Protection Style
Glove
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products