Cut-Resistant Glove, Cut Level A7 , Dipped , Foam Nitrile , Sandy , 2XL 12 PK

  • Mfr # 09-K1600/XXL

  • Zoro # G9127227


product price:  $331.99
/pk 12, $27.67/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-K1600/XXL
Zoro #
G9127227
UPC #
616314207945
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) KEV(TM) 09-K1600
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
4400
Glove Construction
Seamless Knit
Touchscreen Compatible
No
Brand and Series
PIP G-Tek(R) KEV(TM) 09-K1600
ANSI/ISEA Cut Load
4400
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Knit Material Color
Yellow
Silicone-Free
No
Latex-Free
No
Hand Protection Style
Glove
Glove Coating Color
Black
Minimum Temperature
Not Rated

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.