Cut-Resistant Glove, Cut Level A9 , Dipped , Water-Based Polyurethane , Sandy , S 12 PK
Mfr # 16-399/S
Zoro # G2818264
product price: $305.99
/pk 12, $25.50/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Green, Black
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-399/S
Zoro #
G2818264
UPC #
616314270673
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
7 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.