Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Cut Resistant Glove, 2 Cut Level, White, M 17-SD200

Cut Resistant Glove, 2 Cut Level, White, M (Discontinued)

  • Mfr # 17-SD200
  • Zoro # G0099547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-SD200
Zoro #
G0099547
UPC #
616314065330
Country of Origin
United States

Dimensions

Glove Size
M
Glove Length
10 in

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
2
Color
White
Standards
ANSI/ISEA
Weight
Light
Glove Cut
Gunn
Application
Food Handling And Metal Working
Glove Lining Material - Cut Resistant
HPPE
Coating Material
Uncoated
ANSI/ISEA Puncture Force
Less Than 10
Cut Resistant
Yes
Thumb Style
Straight
Palm Material
HPPE
Lining
HPPE
Finger Style
Full
Finger Material
HPPE
Suggested Use Environment
Dry
Puncture Resistant
No
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
0
ANSI Puncture Newtons
Less Than 10
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
547
ANSI/ISEA Cut Grams
482

Description

Cut Resistant Glove, Standards ANSI/ISEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.