Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Cut Resistant Glove, A2 Cut Level, 13 ga, White, XL 17-SD200

Cut Resistant Glove, A2 Cut Level, 13 ga, White, XL (Discontinued)

  • Mfr # 17-SD200
  • Zoro # G0099565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-SD200
Zoro #
G0099565
UPC #
616314065354
Country of Origin
United States

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 ga
Size- Alpha
XL
Size- Numeric
10

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A2
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
ANSI/ISEA Cut Grams
482
Glove Cut
Gunn
ANSI/ISEA Puncture Level
0
Thumb Style
Straight
Palm Material
HPPE
Cut Resistant
Yes
Glove Lining Material - Cut Resistant
HPPE
ANSI Puncture Newtons
Less Than 10
Lining
HPPE
Finger Material
HPPE
Coating Material
Uncoated
Suggested Use Environment
Dry
Standards
ANSI/ISEA
Weight
Light
Puncture Resistant
No
Finger Style
Full
Application
Food Handling And Metal Working
ANSI/ISEA Puncture Force
Less Than 10
Abrasion Resistant
Yes
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
547
Silicone-Free
No
Glove Lining Material
HPPE

Description

Knit Glove, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.