Cut-Resistant Glove, Cut Level A4 , Dipped , Foam Nitrile , Sandy , 2XL 12 PK (Discontinued)
- Mfr # 16-X310/XXL
- Zoro # G2820249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-X310/XXL
Zoro #
G2820249
UPC #
616314214325
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
11 in
Thickness
13 ga
Glove Length Style
Standard
Size- Numeric
11
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.