Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 12PK (Discontinued)

  • Mfr # 09-K300LP/L
  • Zoro # G9315579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K300LP/L
Zoro #
G9315579
UPC #
616314003578
Country of Origin
Unknown

Dimensions

Size
L
Glove Size
L

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Color
Gray/Yellow
Glove Coating Material
Uncoated
Coating Material
Uncoated

Description

Kevlar(R) W/Leather Palm,Medium Weight,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.