Cut-Resistant Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , XS 12 PK

  • Mfr # 34-8743FY

  • Zoro # G2817984


product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
High-Visibility Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8743FY
Zoro #
G2817984
UPC #
616314206597
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
7 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
High-Visibility Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
MaxiFlex(R) Cut(TM) 34-8743FY
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
555
Glove Construction
Seamless Knit
Biodegradable
Non-Biodegradable
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Glove Coating Color
Yellow
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Cut Load
555
Glove Cut
Gunn
Glove Liner Material
Unlined
ANSI/ISEA Cut Level - 2011
2
External Material
HPPE
Color Indicator
Orange
Glove Styles
Knit
Latex-Free
No
Palm Material
Nitrile
Internal Reinforcement Material
HPPE/Basalt(R)
Anti-Static
No
Silicone-Free
No
Brand and Series
PIP MaxiFlex(R) Cut(TM) 34-8743FY
Glove Hand Style
Left and Right
Glove Lining Material
Unlined
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Yellow
Double-Dipped
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.