
Cut Resistant Gloves, Cut Level A2 , Uncoated , S 12 PK
Mfr # 17-D300/S
Zoro # G9319471
product price: $202.99
/pk 12, $16.92/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit Wrist
Thickness
7 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-D300/S
Zoro #
G9319471
UPC #
616314036866
Country of Origin
China
Dimensions
Glove Size
S
Thickness
7 ga
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
650
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Glove Lining Material
HPPE
Description
HPPE Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.