
Cut Resistant Gloves, Cut Level A2 , Uncoated , XS
Mfr # 17-SD200
Zoro # G0618099
product price: $7.79
/eaSold in multiples of 12 for $93.48
Key Features
Glove Size
XS
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-SD200
Zoro #
G0618099
UPC #
616314065361
Country of Origin
United States
Dimensions
Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit
ANSI/ISEA Cut Grams
482
Glove Cut
Gunn
ANSI/ISEA Puncture Force
Less Than 10
Palm Material
HPPE
Abrasion Resistant
Yes
Finger Material
HPPE
ANSI/ISEA Puncture Level
0
Standards
ANSI/ISEA
Suggested Use Environment
Dry
Puncture Resistant
No
Application
Food Handling And Metal Working
Thumb Style
Straight
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
547
Glove Lining Material
HPPE
Finger Coverage
Full Finger
Description
Cut Resistant Glove, Color White, Glove Length 10 in, Glove Size XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.