Cut Resistant Gloves, Cut Level A2 , Uncoated , XS
Mfr # 17-SD200/L
Zoro # G0618044
product price: $8.15
/eaSold in multiples of 12 for $97.80
Key Features
Glove Size
XS
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-SD200/L
Zoro #
G0618044
UPC #
616314065361
Country of Origin
United States
Dimensions
Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
9
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.