Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A2 , Uncoated , XS

  • Mfr # 17-SD200/M

  • Zoro # G0618035


product price: $8.15
/ea
Sold in multiples of 12 for $97.80

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-SD200/M
Zoro #
G0618035
UPC #
616314065361
Country of Origin
United States

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Glove Materials
Dyneema
ANSI/ISEA Cut Grams
482
Glove Construction
Seamless Knit
Puncture Resistant
No
Abrasion Resistant
Yes
Application
Food Handling And Metal Working
ANSI/ISEA Puncture Level
0
Standards
ANSI/ISEA
ANSI/ISEA Puncture Force
Less Than 10
Thumb Style
Straight
Palm Material
HPPE
Suggested Use Environment
Dry
Glove Cut
Gunn
Finger Material
HPPE
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
547
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.