Zoro Homepage

Cut-Resistant Gloves, Cut Level A3 , Dipped , Foam Nitrile , Sandy , S 12 PK

  • Mfr # HVY710HSNF

  • Zoro # G2819655


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
High-Visibility Yellow, White
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVY710HSNF
Zoro #
G2819655
UPC #
662909501035
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
7 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
High-Visibility Yellow, White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
Barracuda(R) HVY710HSNF
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1250
Glove Construction
Seamless Knit
Silicone-Free
No
Glove Coating Color
Orange
Anti-Static
No
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Level - 2011
3
Internal Reinforcement Material
HPPE/Basalt(R)
Palm Material
Nitrile
Color Indicator
Pink
Glove Hand Style
Left and Right
Brand and Series
Posigrip West Chester
ANSI/ISEA Puncture Force
1,250 N
Glove Cut
Gunn
Glove Liner Material
Unlined
ANSI/ISEA Cut Load
1250
Latex-Free
No
Glove Styles
Knit
External Material
HPPE
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Minimum Temperature
Not Rated
Glove Lining Material
Nylon
Knit Material Color
Lime
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Features
High-Visibility
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.