Cut Resistant Gloves, Cut Level A3 , Uncoated , XL 12 PK
- Mfr # 07-K300/XL
- Zoro # G9314991
product price:Â
$
88.99
/pk of 12, $7.42/ea
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
1
Cuff Style
Knit Wrist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07-K300/XL
- Zoro #
- G9314991
- UPC #
- 616314003172
- Country of Origin
- China
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- A3
- Glove Coating Material
- Uncoated
- Color
- Yellow
- ANSI/ISEA Abrasion Level
- 1
- Cuff Style
- Knit Wrist
- Glove Materials
- Kevlar
- ANSI/ISEA Cut Grams
- 1072
- Glove Construction
- Seamless Knit
- Suggested Use Environment
- Dry
- Glove Lining Material
- Kevlar®
Dimensions
- Glove Size
- XL
- Thickness
- 7 ga
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.