Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A3 , Uncoated , XL 12 PK

  • Mfr # 17-D350/XL

  • Zoro # G9319508


product price: $281.99
/pk 12, $23.50/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit Wrist
Thickness
7 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-D350/XL
Zoro #
G9319508
UPC #
616314036927
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
7 ga

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit Wrist
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Glove Lining Material
HPPE

Description

HPPE Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.