Cut Resistant Gloves, Cut Level A3 , Uncoated , XS 12 PK

  • Mfr # 17-D350/XS

  • Zoro # G9319480


product price: $287.99
/pk 12, $24.00/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
White
Suggested Use Environment
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-D350/XS
Zoro #
G9319480
UPC #
616314036934
Country of Origin
China

Dimensions

Glove Size
XS

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
White
Suggested Use Environment
Dry
Glove Lining Material
HPPE

Description

HPPE Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.