
Cut Resistant Gloves, Cut Level A5 , Uncoated , M 12 PK
Mfr # 07-KA730/M
Zoro # G9139232
product price: $98.69
/pk 12, $8.22/ea
Free Shipping & Returns
Key Features
Glove Size
M
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Green
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07-KA730/M
Zoro #
G9139232
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
M
Thickness
7 ga
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Green
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
Glove Materials
ACP, Kevlar
Glove Construction
Seamless Knit
Standards
TAA Compliant
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.