
Cut Resistant Gloves, Cut Level A5 , Uncoated , S
Mfr # 22-750GS
Zoro # G0619584
product price: $12.69
/eaSold in multiples of 12 for $152.28
Key Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Gray
Cuff Style
Knit Wrist
Thickness
13 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-750GS
Zoro #
G0619584
UPC #
616314037337
Country of Origin
China
Dimensions
Glove Size
S
Thickness
13 ga
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Gray
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
2850
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Description
Kut-Gard Steel Core Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.