Zoro Homepage

Cut Resistant Gloves, Cut Level A5 , Uncoated , XL

  • Mfr # 22-750GXL

  • Zoro # G0619523


product price: $12.69
/ea
Sold in multiples of 12 for $152.28

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Gray
Suggested Use Environment
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-750GXL
Zoro #
G0619523
UPC #
616314037344
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Gray
Suggested Use Environment
Dry

Description

Kut-Gard Steel Core Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.